30HH100
Description
30HH100 TIMING PULLEY ; 1/2" PIT 1" BELT W H BUSHED CI 30T
Part # 30HH100
BDI # 22703769
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
QD156H200
Description
QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T
Part # QD156H200
BDI # 22735962
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
630.631
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
26H200-6FS10
Description
26H200-6FS10 TIMING PULLEY ; 1/2" PIT 2" BELT W 1" BORE STEEL 26T
Part # 26H200-6FS10
BDI # 22696956
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
110.973
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Rough Bore
36HQ300
Description
36HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 36T
Part # 36HQ300
BDI # 22712649
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
87.325
Face Width - Inch:
3.438
Belt Pitch:
1/2 Inch
Other Features:
Type 11 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
26HH100
Description
26HH100 TIMING PULLEY ; 1/2" PIT 1" BELT W H BUSHED CI 26T
Part # 26HH100
BDI # 22696972
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed