96HR200

COMPARE

96HR200

Description
96HR200 TIMING PULLEY ; NON-RETURNABLE GEARBELT

BROWNING

Part # 1057439

BDI # 325225

Features

Pitch Diameter - Inch: 15.279
Inch - Metric: Inch
Outside Diameter - Inch: 15.225
Face Width - Millimeter: 59.538
Face Width - Inch: 2.344

Belt Pitch: 1/2 Inch
Other Features: Heavy | Split Taper Bushing | Type 14
Pitch Diameter - Millimeter: 388.087
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
120HR200

COMPARE

120HR200

Description
120HR200 TIMING PULLEY ; 1/2" PIT 2" BELT W R1 BUSHED CI 120T

B & B MANUFACTURING

Part # 120HR200

BDI # 22697134

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 19.045
Face Width - Millimeter: 73.025
Face Width - Inch: 2.875

Belt Pitch: 1/2 Inch
Other Features: Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
156HR200

COMPARE

156HR200

Description
156HR200 TIMING PULLEY ; 1/2" PIT 2" BELT W R1 BUSHED CI 156T

B & B MANUFACTURING

Part # 156HR200

BDI # 22708057

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 73.025
Face Width - Inch: 2.875

Belt Pitch: 1/2 Inch
Other Features: Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
96HR200

COMPARE

96HR200

Description
96HR200 TIMING PULLEY ; 1/2" PIT 2" BELT W R1 BUSHED CI 96T

B & B MANUFACTURING

Part # 96HR200

BDI # 22727872

Features

Pitch Diameter - Inch: 15.279
Inch - Metric: Inch
Outside Diameter - Inch: 15.225
Face Width - Millimeter: 73.025
Face Width - Inch: 2.875

Belt Pitch: 1/2 Inch
Other Features: Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 388.087
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY