Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
101.067
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
106.375
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
101.067
Mounting Method:
Bushed
QD25H100
Description
QD25H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SDS BUSHED 25T
Part # QD25H100
BDI # 22736473
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
110.973
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
101.067
Mounting Method:
Bushed
PHP 25H150RSB
Description
PHP 25H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 25H150RSB
BDI # 1289277
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
107
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.06
Mounting Method:
Rough Bore
PHP 25H200TB
Description
PHP 25H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 25H200TB
BDI # 1289380
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
107
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
101.06
Mounting Method:
Bushed