Features
Pitch Diameter - Inch:
7.321
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Outside Diameter - Inch:
7.267
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
185.953
Mounting Method:
Bushed
QD46H100
Description
QD46H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 46T
Part # QD46H100
BDI # 22737565
Features
Pitch Diameter - Inch:
7.321
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Inch
Outside Diameter - Inch:
7.267
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
185.953
Mounting Method:
Bushed