Features
Pitch Diameter - Inch:
7.958
Inch - Metric:
Inch
Outside Diameter - Inch:
7.904
Face Width - Millimeter:
86.004
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
202.133
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Belt Style:
H
PHP 50H200RSB
Description
PHP 50H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50H200RSB
BDI # 1289360
Features
Pitch Diameter - Inch:
7.958
Inch - Metric:
Inch
Outside Diameter - Inch:
7.904
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
202.13
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 50H075RSB
Description
PHP 50H075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50H075RSB
BDI # 1289157
Features
Pitch Diameter - Inch:
7.958
Inch - Metric:
Inch
Outside Diameter - Inch:
7.904
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
202.13
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
PHP 50H300RSB
Description
PHP 50H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50H300RSB
BDI # 1289423
Features
Pitch Diameter - Inch:
7.958
Inch - Metric:
Inch
Outside Diameter - Inch:
7.904
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
202.13
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 50H150RSB
Description
PHP 50H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50H150RSB
BDI # 1289295
Features
Pitch Diameter - Inch:
7.958
Inch - Metric:
Inch
Outside Diameter - Inch:
7.904
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
202.13
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1