Page 1 of 2

Next

Compare
PB13XL025

COMPARE

PB13XL025

Description
PB13XL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231503

BDI # 1125941

Features

Pitch Diameter - Inch: 0.828
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Inch
Outside Diameter - Inch: 0.808
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 21.031
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB13XL037

COMPARE

PB13XL037

Description
PB13XL037 TIMING PULLEY

GATES

Part # 78231515

BDI # 1125942

Features

Pitch Diameter - Inch: 0.828
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Inch
Outside Diameter - Inch: 0.807
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 21.031
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
13XL025-6FA3

COMPARE

13XL025-6FA3

Description
13XL025-6FA3 TIMING PULLEY ; 0.200" PIT 1/4" W 1/4" BORE ALUM 13T

B & B MANUFACTURING

Part # 13XL025-6FA3

BDI # 22704116

Features

Pitch Diameter - Inch: 0.828
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Inch
Outside Diameter - Inch: 0.808
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21.031
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
13XL037MIA4

COMPARE

13XL037MIA4

Description
13XL037MIA4 TIMING PULLEY ; 0.200" PIT 3/8" W 4MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13XL037MIA4

BDI # 22704136

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Inch
Outside Diameter - Inch: 0.807
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6FI | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
13XL037-6FA5

COMPARE

13XL037-6FA5

Description
13XL037-6FA5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE ALUM 13T

B & B MANUFACTURING

Part # 13XL037-6FA5

BDI # 22704132

Features

Pitch Diameter - Inch: 0.828
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Inch
Outside Diameter - Inch: 0.808
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21.031
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY