Features
Pitch Diameter - Inch:
2.419
Inch - Metric:
Inch
Outside Diameter - Inch:
2.399
Face Width - Millimeter:
15.011
Face Width - Inch:
0.591
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
61.443
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL
Features
Pitch Diameter - Inch:
2.419
Inch - Metric:
Inch
Outside Diameter - Inch:
2.399
Face Width - Millimeter:
15.011
Face Width - Inch:
0.591
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
61.443
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL
PHP 38XL037RSB
Description
PHP 38XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38XL037RSB
BDI # 1288923
Features
Pitch Diameter - Inch:
2.419
Inch - Metric:
Inch
Outside Diameter - Inch:
2.4
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
61.45
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525