66AT10/32-2
Description
66AT10/32-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 32 TEETH ALUMINUM
Part # 66AT10/32-2
BDI # 22732664
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
102
Mounting Method:
Finished Bore
47AT10/20-2
Description
47AT10/20-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 20 TEETH ALUMINUM
Part # 47AT10/20-2
BDI # 22686771
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
47AT10/24-2
Description
47AT10/24-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 24 TEETH ALUMINUM
Part # 47AT10/24-2
BDI # 22686780
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.933
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
42AT10/18-2
Description
42AT10/18-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 18 TEETH ALUMINUM
Part # 42AT10/18-2
BDI # 22721169
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.181
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
42AT10/25-2
Description
42AT10/25-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 25 TEETH ALUMINUM
Part # 42AT10/25-2
BDI # 22721196
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
80
Mounting Method:
Finished Bore