47T10/36-2
Description
47T10/36-2 TIMING PULLEY ; 10MM PIT 32MM BELT W 36 TEETH ALUMINUM
Part # 47T10/36-2
BDI # 22686876
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.437
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Type 6F | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
115
Mounting Method:
Rough Bore
40T10/36-2
Description
40T10/36-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 36 TEETH ALUMINUM
Part # 40T10/36-2
BDI # 22719156
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.437
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 10MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
115
Mounting Method:
Rough Bore
66T10/36-2
Description
66T10/36-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 36 TEETH ALUMINUM
Part # 66T10/36-2
BDI # 22732849
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.437
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
115
Mounting Method:
Rough Bore
31T10/36-2
Description
31T10/36-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 36 TEETH ALUMINUM
Part # 31T10/36-2
BDI # 22705001
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.437
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 10MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
115
Mounting Method:
Rough Bore
66AT10/36-2
Description
66AT10/36-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 36 TEETH ALUMINUM
Part # 66AT10/36-2
BDI # 22732670
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.437
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore