Page 1 of 21

Next

Compare
B5214M40SF

COMPARE

B5214M40SF

Description
B5214M40SF ; HPT SPROCKET

BROWNING

Part # B5214M40SF

BDI # 323060

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 9.016
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B5614M40SF

COMPARE

B5614M40SF

Description
B5614M40SF ; HPT SPROCKET

BROWNING

Part # B5614M40SF

BDI # 323073

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 256.007
Inch - Metric: Metric
Outside Diameter - Inch: 9.717
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B48PTH14M65R

COMPARE

B48PTH14M65R

Description
B48PTH14M65R SYNCHRONOUS PULLEY ; 14MM PITCH 48 TEETH 65MM BELT WD

BROWNING

Part # B48PTH14M65R

BDI # 21969334

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226
Inch - Metric: Metric
Outside Diameter - Inch: 8.312
Face Width - Millimeter: 69.063

Face Width - Inch: 2.719
Belt Pitch: 14 MM
Other Features: Panther Belt Style | Split Taper Bushing
Global Part Number GPN: 574660
Pitch Diameter - Millimeter: 213.9

Price Inventory : Available to order
Loading Price
QTY
B6814M85E

COMPARE

B6814M85E

Description
B6814M85E ; HPT SPROCKET

BROWNING

Part # B6814M85E

BDI # 323133

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.822
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B5214M55E

COMPARE

B5214M55E

Description
B52-14M-55E ; HPT SPROCKET

BROWNING

Part # B5214M55E

BDI # 323062

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 9.016
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY