14MX-34S-68
Description
14MX-34S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196034
BDI # 1094913
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
14MX-34S-37
Description
14MX-34S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193034
BDI # 1094912
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
14MX-34S-20
Description
14MX-34S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192034
BDI # 1094911
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
PB14MX-34S-125
Description
PB14MX-34S-125 SYNCHRONOUS PULLEY ; 14MM P 34GROVES
Part # 77168034
BDI # 1125965
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Rough Bore