100MP025MSFP8
Description
100MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 100MP025MSFP8
BDI # 26274975
Features
Pitch Diameter - Inch:
2.559
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
100MP025M6A8
Description
100MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 8MM BORE 100T
Part # 100MP025M6A8
BDI # 22689269
Features
Pitch Diameter - Inch:
2.559
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
100MP037M6A8
Description
100MP037M6A8 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 8MM BORE 100T
Part # 100MP037M6A8
BDI # 22689275
Features
Pitch Diameter - Inch:
2.559
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
100MP025MSFB6
Description
100MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 100MP025MSFB6
BDI # 26274976
Features
Pitch Diameter - Inch:
2.559
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
100MP025MSFB8
Description
100MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 100MP025MSFB8
BDI # 26282933
Features
Pitch Diameter - Inch:
2.559
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore