P14420M115-N
Description
P14420M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755804
Part # P14420M115-N
BDI # 24302854
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P14420M290-P
Description
P14420M290-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755807
Part # P14420M290-P
BDI # 24302860
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
290
P7220M340-N
Description
P7220M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755709
Part # P7220M340-N
BDI # 24303600
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P6420M115-J
Description
P6420M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755663
Part # P6420M115-J
BDI # 24303508
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P5620M340-N
Description
P5620M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755624
Part # P5620M340-N
BDI # 24303430
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed