Page 1 of 5

Next

Compare
P216-20M-115-N

COMPARE

P216-20M-115-N

Description
P216-20M-115-N SYNCHRONOUS PULLEY

TB WOODS

Part # P21620M115

BDI # 994442

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P216-20M-115

COMPARE

P216-20M-115

Description
P216-20M-115 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 115MM W

GATES

Part # 78824019

BDI # 1125536

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P216-20M-290-W

COMPARE

P216-20M-290-W

Description
P216-20M-290-W SYNCHRONOUS PULLEY

TB WOODS

Part # P21620M290

BDI # 984142

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P216-20M-340

COMPARE

P216-20M-340

Description
P216-20M-340 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 340MM W

GATES

Part # 78824023

BDI # 1125540

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
P216-20M-170-P

COMPARE

P216-20M-170-P

Description
P216-20M-170-P SYNCHRONOUS PULLEY

TB WOODS

Part # P21620M170

BDI # 989949

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY