PLB3-072SF09-1/2
Description
PLB3-072SF09-1/2 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54621
BDI # 173631
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
74.168
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3MR-9 Powergrip GT2
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
PLB3-072SF09-5/16
Description
PLB3-072SF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54619
BDI # 173629
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
74.168
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
P72-3M-06AL
Description
P72-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 72GROVES 3MM P 06MM W
Part # 78820046
BDI # 1125876
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6