P30-5M-09 ST MTO
Description
P30-5M-09 ST MTO SYNC PULLEY ; 30 GROOVE MPB 9MM BELT WID
Part # P30-5M-09 ST MTO
BDI # 21509979
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore
P34-5M-09 ST MTO
Description
P34-5M-09 ST MTO SYNC PULLEY ; 34 GROOVE 9MM WD
Part # P34-5M-09 ST MTO
BDI # 21509981
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Rough Bore
P28-5M-15 5/8 KW 2SS STL
Description
P28-5M-15 5/8 KW 2SS STL SYNC PULLEY ; 28 GROOVE 5/8" BORE 15MM BELT WID
Part # P28-5M-15 5/8 KW 2SS STL
BDI # 21509978
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
44.56
Mounting Method:
Finished Bore
P24-5M-09 5/8 KW 2SS STL
Description
P24-5M-09 5/8 KW 2SS STL SYNC PULLEY ; 5/8" BORE 2 SETSCREW STEEL
Part # P24-5M-09 5/8 KW 2SS STL
BDI # 21510371
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Finished Bore
P20-5M-25 X 3/4IN CUSTOM
Description
P20-5M-25 X 3/4IN CUSTOM PULLEY ; 3/4IN BORE CUSTOM
Part # P20-5M-25 X 3/4IN CUSTOM
BDI # 21866532
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Finished Bore