90-8P12-1610
Description
90-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 90T
Part # 90-8P12-1610
BDI # 22736602
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
12
QD90-8M-30
Description
QD90-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SK BUSHED 90T
Part # QD90-8M-30
BDI # 22738354
Features
Pitch Diameter - Inch:
9.016
Inch - Metric:
Metric
Outside Diameter - Inch:
8.972
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type C2 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
229
Mounting Method:
Bushed
Belt Width - Millimeter:
30
38-8MX21-1610
Description
38-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 38T
Part # 38-8MX21-1610
BDI # 22714556
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.748
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed
44-8P12-1610
Description
44-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 44T
Part # 44-8P12-1610
BDI # 22723560
Features
Pitch Diameter - Inch:
4.409
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.358
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
112
Mounting Method:
Bushed
27-8MX12-1108
Description
27-8MX12-1108 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 27T
Part # 27-8MX12-1108
BDI # 22697983
Features
Pitch Diameter - Inch:
2.717
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.646
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Bushed