Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
P72-8M-50 PER MZ23-25329-1303
Description
P72-8M-50 PER MZ23-25329-1303 ; SPECIAL MADE TO ORDER
Part # P72-8M-50 PER MZ23-25329-1303
BDI # 21532270
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Rough Bore
P72-8M-50 PER MZ23-25329-1301
Description
P72-8M-50 PER MZ23-25329-1301 ; SPECIAL MADE TO ORDER
Part # P72-8M-50 PER MZ23-25329-1301
BDI # 21532269
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Rough Bore