14MX-33S-125 X 1-3/4 BORE KW 2SS
Description
14MX-33S-125 X 1-3/4 BORE KW 2SS, TIMING PULLEY (SMARTCATALOG)
Part # 662021
BDI # 27309213
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
8MX-30S-21 X 1-1/2 BORE HT500 SPKT
Description
8MX-30S-21 X 1-1/2 BORE HT500 SPKT, TIMING PULLEY (SMARTCATALOG)
Part # 662037
BDI # 27300857
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
8MX-22S-62 X 1-1/4-KW 2SS
Description
8MX-22S-62 X 1-1/4-KW 2SS SYNC SPROCKET (SMARTCATALOG)
Part # 661375
BDI # 27315932
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.192
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
8MX-32S-21 X 1-3/8 HT500 SPKT
Description
8MX-32S-21 X 1-3/8 HT500 SPKT, TIMING PULLEY (SMARTCATALOG)
Part # 662036
BDI # 27315914
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.643
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
PB14MX-28S-68 1-3/8 KW SS;661390
Description
PB14MX-28S-68 1-3/8 KW SS NR.661390 ; SPROCKET
Part # PB14MX-28S-68 1-3/8 KW SS NR.661390
BDI # 27578919
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68