TP P24-5M-15 5/8 DF KW 1SS
Description
TP P24-5M-15 5/8 DF KW 1SS ; TIMING BELT PULLEY
Part # 45245-H
BDI # 21461243
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Finished Bore