19214MT40A-F2.000
Description
19214MT40A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT40A-F2.000
BDI # 923248
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
19214MT40A-F1.250
Description
19214MT40A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT40A-F1.250
BDI # 923242
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
19214MT40A-F1.125
Description
19214MT40A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT40A-F1.125
BDI # 923241
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
19214MT115A-F1.625
Description
19214MT115A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT115A-F1.625
BDI # 923218
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
19214MT115A-F2.125
Description
19214MT115A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT115A-F2.125
BDI # 923222
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115