Page 1 of 46

Next

Compare
44-5P15-6A4

COMPARE

44-5P15-6A4

Description
44-5P15-6A4 TIMING PULLEY ; 5MM PIT 15MM W ALUM 5/16" BORE 44T

B & B MANUFACTURING

Part # 44-5P15-6A4

BDI # 22723273

Features

Pitch Diameter - Inch: 2.757
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 70.028
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
44XL037-6A4

COMPARE

44XL037-6A4

Description
44XL037-6A4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 44T

B & B MANUFACTURING

Part # 44XL037-6A4

BDI # 22723855

Features

Pitch Diameter - Inch: 2.801
Inch - Metric: Inch
Outside Diameter - Inch: 2.781
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 71.145
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
44-3M09M6A6

COMPARE

44-3M09M6A6

Description
44-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 44T

B & B MANUFACTURING

Part # 44-3M09M6A6

BDI # 22722946

Features

Pitch Diameter - Inch: 1.654
Inch - Metric: Metric
Outside Diameter - Inch: 1.626
Face Width - Millimeter: 13.4
Face Width - Inch: 0.528

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 42
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
44-2P06-6FA3

COMPARE

44-2P06-6FA3

Description
44-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 44T

B & B MANUFACTURING

Part # 44-2P06-6FA3

BDI # 22722849

Features

Pitch Diameter - Inch: 1.103
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Metric
Outside Diameter - Inch: 1.083
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 28.016
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
44LT312-6FA3

COMPARE

44LT312-6FA3

Description
44LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 44T

B & B MANUFACTURING

Part # 44LT312-6FA3

BDI # 22723727

Features

Pitch Diameter - Inch: 1.143
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.123
Face Width - Millimeter: 11.811

Face Width - Inch: 0.465
Belt Pitch: 0.082 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 29.032
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY