6414MT40AF-F1.500
Description
6414MT40AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-F1.500
BDI # 926909
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
6414MT40AF-F1.375
Description
6414MT40AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-F1.375
BDI # 926908
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
6414MT40AF-F1.000
Description
6414MT40AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-F1.000
BDI # 926905
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
648MT30AF-F1.500
Description
648MT30AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F1.500
BDI # 926999
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
648MT30AF-F2.500
Description
648MT30AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F2.500
BDI # 927007
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30