28-8MXF12X1
Description
28-8MXF12X1 TIMING PULLEY ; 8MM PIT 12MM W 1" BORE STEEL 28T
Part # 28-8MXF12X1
BDI # 22699389
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
30-8MXF62X1
Description
30-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE STEEL 30T
Part # 30-8MXF62X1
BDI # 22703626
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
25-8MXF21X1
Description
25-8MXF21X1 TIMING PULLEY ; 8MM PIT 21MM W 1" BORE STEEL 25T
Part # 25-8MXF21X1
BDI # 22692389
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
25-8MXF36X1
Description
25-8MXF36X1 TIMING PULLEY ; 8MM PIT 36MM W 1" BORE STEEL 25T
Part # 25-8MXF36X1
BDI # 22692417
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
25-8MXF62X1
Description
25-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE STEEL 25T
Part # 25-8MXF62X1
BDI # 22692447
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore