Page 1 of 26

Next

Compare
38AT5/25-2

COMPARE

38AT5/25-2

Description
38AT5/25-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 25 TEETH ALUMINUM

B & B MANUFACTURING

Part # 38AT5/25-2

BDI # 22714749

Features

Pitch Diameter - Inch: 1.575
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric
Outside Diameter - Inch: 1.516
Face Width - Millimeter: 32

Face Width - Inch: 1.26
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter: 40
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20-5M09M6FA8

COMPARE

20-5M09M6FA8

Description
20-5M09M6FA8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20-5M09M6FA8

BDI # 22723390

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 34.9
Inch - Metric: Metric
Outside Diameter - Inch: 1.209
Face Width - Millimeter: 13.9

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
48-3M06M6A8

COMPARE

48-3M06M6A8

Description
48-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 48T

B & B MANUFACTURING

Part # 48-3M06M6A8

BDI # 22714455

Features

Pitch Diameter - Inch: 1.811
Inch - Metric: Metric
Outside Diameter - Inch: 1.776
Face Width - Millimeter: 10.3
Face Width - Inch: 0.406

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 46
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
32XL037M6FA8

COMPARE

32XL037M6FA8

Description
32XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 32T

B & B MANUFACTURING

Part # 32XL037M6FA8

BDI # 22707423

Features

Pitch Diameter - Inch: 2.047
Flange Outside Diameter - Millimeter: 57
Inch - Metric: Inch
Outside Diameter - Inch: 2.016
Face Width - Millimeter: 14.2

Face Width - Inch: 0.559
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
28XL025M6FA8

COMPARE

28XL025M6FA8

Description
28XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 28T

B & B MANUFACTURING

Part # 28XL025M6FA8

BDI # 22699761

Features

Pitch Diameter - Inch: 1.772
Flange Outside Diameter - Millimeter: 51
Inch - Metric: Inch
Outside Diameter - Inch: 1.764
Face Width - Millimeter: 11.1

Face Width - Inch: 0.437
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 45
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY