66AT10/18-2
Description
66AT10/18-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 18 TEETH ALUMINUM
Part # 66AT10/18-2
BDI # 22732624
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.181
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
120-2P06MIA10
Description
120-2P06MIA10 TIMING PULLEY ; 2MM PIT 06MM W ALUM 10MM BORE 120T
Part # 120-2P06MIA10
BDI # 22697018
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.988
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
120MP025M6A10
Description
120MP025M6A10 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 10MM BORE 120T
Part # 120MP025M6A10
BDI # 22697240
Features
Pitch Diameter - Inch:
3.071
Inch - Metric:
Metric
Outside Diameter - Inch:
3.035
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
78
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
120MP037M6A10
Description
120MP037M6A10 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 10MM BORE 120T
Part # 120MP037M6A10
BDI # 22697248
Features
Pitch Diameter - Inch:
3.071
Inch - Metric:
Metric
Outside Diameter - Inch:
3.035
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
78
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
40XL037M6A10
Description
40XL037M6A10 TIMING PULLEY ; 0.200" PIT 3/8" W 10MM BORE ALUM 40T
Part # 40XL037M6A10
BDI # 22719290
Features
Pitch Diameter - Inch:
2.559
Inch - Metric:
Inch
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525