Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.452
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
W-26S-7/8
Description
W-26S-7/8 SYNCHRONOUS PULLEY ; 22.225MM BORE 32MM WIDE 8MM PIT
Part # 20038843
BDI # 397534
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
W-24S-1-1/8;1/8
Description
W-24S-1-1/8 SILENTSYNC SPROCKET ; SILENTSYNC
Part # 20038834
BDI # 397527
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
G-32S-2-3/8;3/8
Description
G-32S-2-3/8 SILENTSYNC SPROCKET ; SILENTSYNC
Part # 20038980
BDI # 397620
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
52.5
W-22S-7/8
Description
W-22S-7/8 SYNCHRONOUS PULLEY ; 22.225MM BORE 32MM WIDE 8MM PIT
Part # 20038829
BDI # 397523
Features
Pitch Diameter - Inch:
2.206
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32