10LF050X3/8
Description
10LF050X3/8 TIMING PULLEY ; 3/8" BORE 1/2" WD 3/8" PIT L
Part # 1054394
BDI # 324823
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
30.328
Mounting Method:
Finished Bore
10-3M09-6CA2
Description
10-3M09-6CA2 TIMING PULLEY ; 3MM PITCH 9MM BELT W 3/16" BORE ALUM 10T
Part # 10-3M09-6CA2
BDI # 22690001
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
11.328
Face Width - Inch:
0.446
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Finished Bore
10MP012-6CA1
Description
10MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 10T
Part # 10MP012-6CA1
BDI # 22692393
Features
Pitch Diameter - Inch:
0.255
Flange Outside Diameter - Millimeter:
10.795
Inch - Metric:
Inch
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
6.477
Mounting Method:
Finished Bore
10MP025-6CA1
Description
10MP025-6CA1 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/8" BORE 10T
Part # 10MP025-6CA1
BDI # 22692401
Features
Pitch Diameter - Inch:
0.255
Flange Outside Diameter - Millimeter:
10.795
Inch - Metric:
Inch
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
6.477
Mounting Method:
Finished Bore
10-3M06M6CA3
Description
10-3M06M6CA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3MM BORE ALUM 10T
Part # 10-3M06M6CA3
BDI # 22689989
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
12.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore