PLB3-018DF09-3/16
Description
PLB3-018DF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54642
BDI # 173652
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Finished Bore
PLB3-018SF09-1/4
Description
PLB3-018SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54591
BDI # 173601
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Finished Bore
PLB3-018SF09-3/16
Description
PLB3-018SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54590
BDI # 173600
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Finished Bore
PLB5-018DF09-3/8
Description
PLB5-018DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54865
BDI # 173875
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33.274
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore
PLB5-018SF09-5/16
Description
PLB5-018SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54817
BDI # 173827
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33.274
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore