PLB5-020SF09-1/4
Description
PLB5-020SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54822
BDI # 173832
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
PLB5-020SF09-5/16
Description
PLB5-020SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54823
BDI # 173833
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
PLB5-020DF09-1/4
Description
PLB5-020DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54869
BDI # 173879
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
PLB3-020SF09-1/4
Description
PLB3-020SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54595
BDI # 173605
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
PLB5-020DF09-3/8
Description
PLB5-020DF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54871
BDI # 173881
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore