38AT5/27-2
Description
38AT5/27-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 27 TEETH ALUMINUM
Part # 38AT5/27-2
BDI # 22714757
Features
Pitch Diameter - Inch:
1.693
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.642
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
43
Mounting Method:
Finished Bore
47AT10/27-2
Description
47AT10/27-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 27 TEETH ALUMINUM
Part # 47AT10/27-2
BDI # 22686788
Features
Pitch Diameter - Inch:
3.386
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
86
Mounting Method:
Finished Bore
66AT10/27-2
Description
66AT10/27-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 27 TEETH ALUMINUM
Part # 66AT10/27-2
BDI # 22732652
Features
Pitch Diameter - Inch:
3.386
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
86
Mounting Method:
Finished Bore
42AT10/27-2
Description
42AT10/27-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 27 TEETH ALUMINUM
Part # 42AT10/27-2
BDI # 22721202
Features
Pitch Diameter - Inch:
3.386
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.307
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
86
Mounting Method:
Finished Bore
21AT5/27-2
Description
21AT5/27-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 27 TEETH ALUMINUM
Part # 21AT5/27-2
BDI # 22687378
Features
Pitch Diameter - Inch:
1.693
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.642
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
43
Mounting Method:
Finished Bore