33LT187-6FA3
Description
33LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 33T
Part # 33LT187-6FA3
BDI # 22708403
Features
Pitch Diameter - Inch:
0.857
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Inch
Outside Diameter - Inch:
0.837
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21.768
Mounting Method:
Finished Bore
33LT312-6FA3
Description
33LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 33T
Part # 33LT312-6FA3
BDI # 22708406
Features
Pitch Diameter - Inch:
0.857
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Inch
Outside Diameter - Inch:
0.837
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21.768
Mounting Method:
Finished Bore
3314MG68BF-F1.500
Description
3314MG68BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68BF-F1.500
BDI # 922400
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3314MG68BF-F1.250
Description
3314MG68BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68BF-F1.250
BDI # 922398
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3314MG68BF-F1.125
Description
3314MG68BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68BF-F1.125
BDI # 922397
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68