34-5M15-6A3
Description
34-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 34T
Part # 34-5M15-6A3
BDI # 22709305
Features
Pitch Diameter - Inch:
2.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
34-5M09-6FA3
Description
34-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 34T
Part # 34-5M09-6FA3
BDI # 22709292
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Finished Bore
34-8MXF36X1-3/8
Description
34-8MXF36X1-3/8 TIMING PULLEY ; 8MM PIT 36MM W 1-3/8" BORE CI 34T
Part # 34-8MXF36X1-3/8
BDI # 22709541
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
34LT187-6FA3
Description
34LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 34T
Part # 34LT187-6FA3
BDI # 22709646
Features
Pitch Diameter - Inch:
0.883
Flange Outside Diameter - Millimeter:
26.67
Inch - Metric:
Inch
Outside Diameter - Inch:
0.863
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22.428
Mounting Method:
Finished Bore
34-3M06-6A3
Description
34-3M06-6A3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 34T
Part # 34-3M06-6A3
BDI # 22708990
Features
Pitch Diameter - Inch:
1.278
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6