PLB5-040SF09-3/8
Description
PLB5-040SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54841
BDI # 173851
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
PLB5-040SF09-1/2
Description
PLB5-040SF09-1/2 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54842
BDI # 173852
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
PLB3-040DF09-5/16
Description
PLB3-040DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54663
BDI # 173673
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
PLB3-040DF09-1/4
Description
PLB3-040DF09-1/4 TIMING BELT PULLEY ; W/INSERT
Part # 54662
BDI # 173672
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
PLB5-040DF09-1/2
Description
PLB5-040DF09-1/2 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54889
BDI # 173899
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore