68-2P06-6A3
Description
68-2P06-6A3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 68T
Part # 68-2P06-6A3
BDI # 22733633
Features
Pitch Diameter - Inch:
1.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.684
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
43.282
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
68-2P09-6A3
Description
68-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 68T
Part # 68-2P09-6A3
BDI # 22733639
Features
Pitch Diameter - Inch:
1.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.684
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
43.282
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
68-3M06-6A4
Description
68-3M06-6A4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5/16" BORE ALUM 68T
Part # 68-3M06-6A4
BDI # 22733645
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
68-3P09-6A4
Description
68-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 68T
Part # 68-3P09-6A4
BDI # 22733676
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
68-3P15-6A4
Description
68-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 68T
Part # 68-3P15-6A4
BDI # 22733682
Features
Pitch Diameter - Inch:
2.557
Inch - Metric:
Metric
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.948
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15