PLB3-080SF09-3/8
Description
PLB3-080SF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54623
BDI # 173633
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
PLB3-080DF90-5/16
Description
PLB3-080DF90-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54674
BDI # 173684
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
PLB3-080DF90-1/2
Description
PLB3-080DF90-1/2 TIMING BELT PULLEY ; W/INSERT
Part # 54676
BDI # 173686
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
PLB3-080SF09-1/2
Description
PLB3-080SF09-1/2 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54624
BDI # 173634
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
PLB3-080SF09-5/16
Description
PLB3-080SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54622
BDI # 173632
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore