Page 1 of 43

Next

Compare
8MX-32S-21 X 1-3/8 HT500 SPKT

COMPARE

8MX-32S-21 X 1-3/8 HT500 SPKT

Description
8MX-32S-21 X 1-3/8 HT500 SPKT, TIMING PULLEY (SMARTCATALOG)

DODGE

Part # 662036

BDI # 27315914

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 91.643
Inch - Metric: Metric
Outside Diameter - Inch: 3.145
Face Width - Millimeter: 30.48

Face Width - Inch: 1.2
Belt Pitch: 8 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 81.483
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
14414MT85A-F1.375

COMPARE

14414MT85A-F1.375

Description
14414MT85A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 14414MT85A-F1.375

BDI # 923074

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 641.706
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
4814MT55AF-F1.375

COMPARE

4814MT55AF-F1.375

Description
4814MT55AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT55AF-F1.375

BDI # 926103

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 213.893
Mounting Method: Finished Bore
Belt Width - Millimeter: 55
Belt Style: 14M-55

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F1.375

COMPARE

11214MT85A-F1.375

Description
11214MT85A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F1.375

BDI # 922944

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
448MT85AF-F1.375

COMPARE

448MT85AF-F1.375

Description
448MT85AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 448MT85AF-F1.375

BDI # 925996

Features

Pitch Diameter - Inch: 4.411
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 112.039
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 8M-85

Price Inventory : Available to order
Loading Price
QTY