Page 1 of 4

Next

Compare
13-3M09M6CA4

COMPARE

13-3M09M6CA4

Description
13-3M09M6CA4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 4MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13-3M09M6CA4

BDI # 22703072

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 15.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.461
Face Width - Millimeter: 11.506

Face Width - Inch: 0.453
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
13XL037MIA4

COMPARE

13XL037MIA4

Description
13XL037MIA4 TIMING PULLEY ; 0.200" PIT 3/8" W 4MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13XL037MIA4

BDI # 22704136

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Inch
Outside Diameter - Inch: 0.807
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6FI | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
13-3M06M6CA4

COMPARE

13-3M06M6CA4

Description
13-3M06M6CA4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 4MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13-3M06M6CA4

BDI # 22703064

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 15.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.461
Face Width - Millimeter: 8.484

Face Width - Inch: 0.334
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16MP037M6CA4

COMPARE

16MP037M6CA4

Description
16MP037M6CA4 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 4MM BORE 16T

B & B MANUFACTURING

Part # 16MP037M6CA4

BDI # 22711555

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.386
Face Width - Millimeter: 11.557

Face Width - Inch: 0.455
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20MP037M6FA4

COMPARE

20MP037M6FA4

Description
20MP037M6FA4 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 4MM BORE 20T

B & B MANUFACTURING

Part # 20MP037M6FA4

BDI # 22685131

Features

Pitch Diameter - Inch: 0.512
Flange Outside Diameter - Millimeter: 17.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.488
Face Width - Millimeter: 13.1

Face Width - Inch: 0.516
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY