14MX-33S-125 X 1-3/4 BORE KW 2SS
Description
14MX-33S-125 X 1-3/4 BORE KW 2SS, TIMING PULLEY (SMARTCATALOG)
Part # 662021
BDI # 27309213
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
348MG36BF-F1.750
Description
348MG36BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG36BF-F1.750
BDI # 922470
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
328MT50AF-F1.750
Description
328MT50AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-F1.750
BDI # 924440
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
448MT85AF-F1.750
Description
448MT85AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F1.750
BDI # 925999
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
11214MT85A-F1.750
Description
11214MT85A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT85A-F1.750
BDI # 922947
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85