Page 1 of 44

Next

Compare
40-3M09M6A6

COMPARE

40-3M09M6A6

Description
40-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 40T

B & B MANUFACTURING

Part # 40-3M09M6A6

BDI # 22717060

Features

Pitch Diameter - Inch: 1.496
Inch - Metric: Metric
Outside Diameter - Inch: 1.472
Face Width - Millimeter: 13.4
Face Width - Inch: 0.528

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 38
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
14-5M15M6FA6

COMPARE

14-5M15M6FA6

Description
14-5M15M6FA6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 14T

B & B MANUFACTURING

Part # 14-5M15M6FA6

BDI # 22705535

Features

Pitch Diameter - Inch: 0.866
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.831
Face Width - Millimeter: 19.8

Face Width - Inch: 0.78
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
27AT5/16-2

COMPARE

27AT5/16-2

Description
27AT5/16-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 16 TEETH ALUMINUM

B & B MANUFACTURING

Part # 27AT5/16-2

BDI # 22698060

Features

Pitch Diameter - Inch: 1.024
Flange Outside Diameter - Millimeter: 32
Inch - Metric: Metric
Outside Diameter - Inch: 0.953
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter: 26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
72-2P06MIA6

COMPARE

72-2P06MIA6

Description
72-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 72T

B & B MANUFACTURING

Part # 72-2P06MIA6

BDI # 22725598

Features

Pitch Diameter - Inch: 1.811
Inch - Metric: Metric
Outside Diameter - Inch: 1.783
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Other Features: Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 46
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
60MP025M6FA6

COMPARE

60MP025M6FA6

Description
60MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 60T

B & B MANUFACTURING

Part # 60MP025M6FA6

BDI # 22728666

Features

Pitch Diameter - Inch: 1.535
Flange Outside Diameter - Millimeter: 43.9
Inch - Metric: Metric
Outside Diameter - Inch: 1.508
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY