QD216-14M-115
Description
QD216-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI M BUSHED 216T
Part # QD216-14M-115
BDI # 22736227
Features
Pitch Diameter - Inch:
37.913
Inch - Metric:
Metric
Outside Diameter - Inch:
37.787
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
963
Mounting Method:
Bushed
Belt Width - Millimeter:
115
QD60XXH500
Description
QD60XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI M BUSHED 60T
Part # QD60XXH500
BDI # 22737942
Features
Pitch Diameter - Inch:
23.873
Inch - Metric:
Inch
Outside Diameter - Inch:
23.753
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
606.374
Mounting Method:
Bushed
Belt Width - Millimeter:
127
QD72XXH500
Description
QD72XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI M BUSHED 72T
Part # QD72XXH500
BDI # 22738210
Features
Pitch Diameter - Inch:
28.648
Inch - Metric:
Inch
Outside Diameter - Inch:
28.528
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
727.659
Mounting Method:
Bushed
Belt Width - Millimeter:
127
QD90XXH500
Description
QD90XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI M BUSHED 90T
Part # QD90XXH500
BDI # 22738382
Features
Pitch Diameter - Inch:
35.81
Inch - Metric:
Inch
Outside Diameter - Inch:
35.69
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
909.574
Mounting Method:
Bushed
Belt Width - Millimeter:
127
QD48XXH500
Description
QD48XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI M BUSHED 48T
Part # QD48XXH500
BDI # 22737712
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
127