32-8MX21-1210SS
Description
32-8MX21-1210SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 32T
Part # 32-8MX21-1210SS
BDI # 23109646
Features
Pitch Diameter - Inch:
3.228
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.146
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
82
Mounting Method:
Bushed
32MP012M6FA6
Description
32MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 32T
Part # 32MP012M6FA6
BDI # 22706619
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
6.6
Face Width - Inch:
0.26
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
32MP037-6FA3
Description
32MP037-6FA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 32T
Part # 32MP037-6FA3
BDI # 22706638
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore
32-8MXF21X7/8
Description
32-8MXF21X7/8 TIMING PULLEY ; 8MM PIT 21MM W 7/8" BORE CI 32T
Part # 32-8MXF21X7/8
BDI # 22706137
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
32-8MXF21X3/4
Description
32-8MXF21X3/4 TIMING PULLEY ; 8MM PIT 21MM W 3/4" BORE CI 32T
Part # 32-8MXF21X3/4
BDI # 22706129
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore