QD34-14M-40
Description
QD34-14M-40 TIMING PULLEY ; 14MM PIT 40MM W CI SK BUSHED 34T
Part # QD34-14M-40
BDI # 22736991
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed
34-14MX37-2517
Description
34-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 34T
Part # 34-14MX37-2517
BDI # 22708781
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed
34-5M15-6A3
Description
34-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 34T
Part # 34-5M15-6A3
BDI # 22709305
Features
Pitch Diameter - Inch:
2.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
34-5M09-6FA3
Description
34-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 34T
Part # 34-5M09-6FA3
BDI # 22709292
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Finished Bore
34-14MX68-2517
Description
34-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 34T
Part # 34-14MX68-2517
BDI # 22708785
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed