38-8MX21-1610
Description
38-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 38T
Part # 38-8MX21-1610
BDI # 22714556
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.748
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed
38-8P85-1610
Description
38-8P85-1610 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 38T
Part # 38-8P85-1610
BDI # 22714694
Features
Pitch Diameter - Inch:
3.819
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
97
Mounting Method:
Bushed
38-8MXF62X1-1/4
Description
38-8MXF62X1-1/4 TIMING PULLEY ; 8MM PIT 62MM W 1-1/4" BORE CI 38T
Part # 38-8MXF62X1-1/4
BDI # 22714642
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
38-5MX15-6FS6
Description
38-5MX15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W 1/2" MPB STEEL 38T
Part # 38-5MX15-6FS6
BDI # 22714319
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Metric
Outside Diameter - Inch:
2.335
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
60
Mounting Method:
Rough Bore
38-5P15-6A4
Description
38-5P15-6A4 TIMING PULLEY ; 5MM PIT 15MM W ALUM 5/16" BORE 38T
Part # 38-5P15-6A4
BDI # 22714366
Features
Pitch Diameter - Inch:
2.381
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15