43-14MX125-6FS16
Description
43-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 43T
Part # 43-14MX125-6FS16
BDI # 22721600
Features
Pitch Diameter - Inch:
7.559
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.433
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
192
Mounting Method:
Rough Bore
43-14MX37-3020
Description
43-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 43T
Part # 43-14MX37-3020
BDI # 22721612
Features
Pitch Diameter - Inch:
7.559
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.433
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
192
Mounting Method:
Bushed
43-14MX68-3020
Description
43-14MX68-3020 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 43T
Part # 43-14MX68-3020
BDI # 22721618
Features
Pitch Diameter - Inch:
7.559
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.433
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
192
Mounting Method:
Bushed
43-14MX90-3525
Description
43-14MX90-3525 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 43T
Part # 43-14MX90-3525
BDI # 22721624
Features
Pitch Diameter - Inch:
7.559
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.433
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
192
Mounting Method:
Bushed
43-14MX20-2517
Description
43-14MX20-2517 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 43T
Part # 43-14MX20-2517
BDI # 22721606
Features
Pitch Diameter - Inch:
7.559
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.433
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
192
Mounting Method:
Bushed