16LF050X3/4
Description
16LF050X3/4 TIMING PULLEY ; 3/4" BORE 1/2" WD 3/8" PIT L
Part # 1054519
BDI # 324882
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
16LF100X3/4
Description
16LF100X3/4 TIMING PULLEY ; 3/4" BORE 1" WD 3/8" PIT L
Part # 1054790
BDI # 324888
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Rough Bore