Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 5
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
16LF050X3/4
Description
16LF050X3/4 TIMING PULLEY ; 3/4" BORE 1/2" WD 3/8" PIT L
Part # 1054519
BDI # 324882
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
30HH150
Description
30HH150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057173
BDI # 325066
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
10LF050X3/8
Description
10LF050X3/8 TIMING PULLEY ; 3/8" BORE 1/2" WD 3/8" PIT L
Part # 1054394
BDI # 324823
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.164
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
30.328
Mounting Method:
Finished Bore