Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Belt Width - Millimeter:
35
36G-8M-62-1610
Description
36G-8M-62-1610 TL SPROCKET ; NON-RETURNABLE 8M SERIES BELT 36T
Part # 20839729
BDI # 21507254
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 Millimeter
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed
W-48S-SDS
Description
W-48S-SDS SYNCHRONOUS PULLEY ; 32MM WIDE 8MM PITCH
Part # 20038866
BDI # 397375
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN:
576119
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
25G-8M-21-1108
Description
GTR-25G-8M-21-1108TL SYNCHRONOUS PULLEY ; NON-RETURNABLE 21MM WD 8MM PIT 8M-21
Part # 20296045
BDI # 415623
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577242
Pitch Diameter - Millimeter:
63.66
50G-8M-21-2012
Description
GTR-50G-8M-21-2012TL SYNCHRONOUS PULLEY ; 21MM BELT WID 8MM BELT PIT 8M-21
Part # 20296083
BDI # 415661
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577253
Pitch Diameter - Millimeter:
127.34