44H100 SK
Description
44H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 44H100 SK
BDI # 620778
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573682
Pitch Diameter - Millimeter:
177.87
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577411
Pitch Diameter - Millimeter:
70.03
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577673
Pitch Diameter - Millimeter:
196.08
44H300 SK
Description
44H300 SK SYNCHRONOUS BELT PULLEY ; 3" BELT WID 1/2"CH BELT PIT H STYLE
Part # 44H300 SK
BDI # 620781
Features
Pitch Diameter - Inch:
7.003
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.949
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573736
Pitch Diameter - Millimeter:
177.87
44L075 SDS
Description
44L075 SDS SYNCHRONOUS BELT PULLEY ; 44 TEETH 3/8" PITCH X 3/4" BELT WD
Part # 44L075 SDS
BDI # 620783
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.294
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573896
Pitch Diameter - Millimeter:
133.4