8MX67S36-2517
Description
8MX67S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 67T 6.72" PD 36MMW BORE 2517 BUSH
Part # 8MX67S36-2517
BDI # 21981443
Features
Pitch Diameter - Inch:
0.264
Flange Outside Diameter - Millimeter:
6.88
Inch - Metric:
Metric
Outside Diameter - Inch:
0.262
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.717
Mounting Method:
Bushed
14MX67S90-4030
Description
14MX67S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 90MMW BORED 4030 BUSH
Part # 14MX67S90-4030
BDI # 21977650
Features
Pitch Diameter - Inch:
0.463
Flange Outside Diameter - Millimeter:
12.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.458
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.755
Mounting Method:
Bushed
14MX67S37-3525
Description
14MX67S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 37MMW BORED 3525 BUSH
Part # 14MX67S37-3525
BDI # 21977646
Features
Pitch Diameter - Inch:
0.463
Flange Outside Diameter - Millimeter:
12.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.458
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.755
Mounting Method:
Bushed
8MX67S21-2517
Description
8MX67S21-2517 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 67 TEETH 21MM BELT WIDTH
Part # 8MX67S21-2517
BDI # 21445435
Features
Pitch Diameter - Inch:
0.264
Flange Outside Diameter - Millimeter:
6.87
Inch - Metric:
Metric
Outside Diameter - Inch:
0.262
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.717
Mounting Method:
Bushed
8MX67S12-2012
Description
8MX67S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 67T 6.72" PD 12MMW BORE 2012 BUSH
Part # 8MX67S12-2012
BDI # 21981441
Features
Pitch Diameter - Inch:
0.264
Flange Outside Diameter - Millimeter:
6.87
Inch - Metric:
Metric
Outside Diameter - Inch:
0.262
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.717
Mounting Method:
Bushed